69 in. Hand Shower Hose in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering 69 in. Hand Shower Hose in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 69 in. Hand Shower Hose in Chrome

  • Fast #
  • Part #DRP64157
  • Item #4114535
  • Manufacturer Part #RP64157
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Made of durable stainless steel material spiraled over a rubber inner liner
  • Includes two all-brass conical gaskets for quick connection
  • For use with Delta hand showers (purchase separately)
  • Installs in minutes
  • 69 in. length
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Part Type:
Shower Hose
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
13 in
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed -:
No
Material:
Brass, Metal, Stainless Steel
NSF Certified:
No
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.9 lb