82 in. Hand Shower Hose in Brilliance® Champagne Bronze
Universal Showering 82 in. Hand Shower Hose in Brilliance® Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60 in. - 82 in. stretchable hose
- Backed by Delta faucet's lifetime limited warranty
- One conical and one hex all-brass nut
- Replacement metal hand shower hose
- Overall product dimensions: 60 in. H x 1 in. D x 1 in. W
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 1 in
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- Height:
- 60 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- Material:
- Brass, Metal, Stainless Steel
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.95 lb