Supply Elbow in Brilliance® Stainless
Universal Showering Supply Elbow in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Brass construction
- 90° wall elbow
- Replaces standard shower arm
- All necessary mounting hardware included
- Extra secure mounting assembly
- For use with standard hand shower hoses
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 1-53/100 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPT
- End Connections:
- NPSM x NPT
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-19/32 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-9/16 in
- Material:
- Brass
- Maximum Height:
- 2-59/100 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.58 lb