Multi Function Hand Shower in Champagne Bronze
Multi Function Hand Shower in Champagne Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings include: Full Body, Massaging Spray, Aerated Spray
- Hose sold separately
- WaterSense certification promotes water conservation
- Lifetime limited warranty
- Genuine Delta repair part
- Champagne Bronze is a warm, muted gold finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 4 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9 in
- Material:
- Brass, Metal
- Maximum Height:
- 9 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Massaging
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.74 lb