DESCRIPTION

  • 60-82" stretchable hose
  • Matte Black finish
  • Genuine Delta repair part
  • Overall Product Dimensions: 60" H x 1" D x 1" W

Delta Faucet Hand Shower in Matte Black

DU495DBL60PK

Manufacturer Part #: U495D-BL60-PK

Color/Finish

Matte Black

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CSA Certified
Yes
Depth
1 in
Diameter
1 in
Handle Material
Stainless Steel
Height
2 in
Hose Included
Yes
Hose Length
82 in
Maximum Height
60 in
NSF Certified
No
Pause Control
No
Side Spray
No
Type
Faucet
WaterSense Labeled
No
Width
1 in

Print

DOCUMENTS