Delta Faucet

Hand Shower in Polished Chrome

Part #DU495D60PK  |  Manufacturer Part #U495D-60-PK

Color/Finish: Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One conical and one hex all-brass nut
  • 60" - 82" stretchable hose

Documents

Specifications

ADA Compliant: No

CSA Certified: Yes

Depth: 1 in

Faucet Material: Stainless Steel

Handle Material: Stainless Steel

Height: 2 in

Hose Included: Yes

Hose Length: 82 in

Maximum Height: 60 in

NSF Certified: No

Pause Control: No

Side Spray: No

Trim Only: No

Type: Faucet

WaterSense Labeled: No