Hand Shower Transfer Valve in Polished Chrome
Hand Shower Transfer Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transfer valve
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Origin:
- Domestic
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No
- Weight:
- 1.01 lb