Hand Shower Wall Elbow in Brilliance® Polished Nickel
This product has been replaced by
Manufacturer Part #50560-PN-PR
Hand Shower Wall Elbow in Brilliance® Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Personal shower wall supply
- Can be used for replacement or for new construction installation
- 90 degree wall elbow
- Backed by Delta faucet’s lifetime limited warranty
- Mounts to surface of wall
- Sold individually
- Brass construction
- RP32549 and RP3913 Replacement
- Overall product dimensions: 2-3/8'' H x 1-1/2'' D x 2-3/16'' W
- Genuine Delta repair part
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Depth:
- 1-1/2 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- MNPSM
- End Connections:
- FNPT x MNPSM
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 2-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Maximum Height:
- 2-19/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.88 lb
- Width:
- 2-3/16 in