SPECIFICATIONS
- ADA Compliant
- No
- Application
- Residential
- CARB OTC LEED Compliant
- No
- Collection
- Addison™
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Material
- Brass
- NSF Certified
- No
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday