2-1/4 in. Plastic Pin in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering 2-1/4 in. Plastic Pin in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 2-1/4 in. Plastic Pin in Chrome

  • Fast #
  • Part #DU5001PK
  • Item #4274946
  • Manufacturer Part #U5001-PK
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two screw holes for secure installation
  • Chrome
  • For use with pin-mount swivel connectors
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-31/100 in
Diameter:
2-1/4 in
Faucet Part Type:
Repair Kit
Fits Brand:
Delta
GSA Approved:
No
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Plastic
NSF Certified:
No
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
1-5/16 in
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.11 lb