Hand Shower Wall Mount in White

Part #DU3001WHPK  |  Item #4274991  |  Manufacturer Part #U3001-WH-PK

$15.68 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Choose adhesive or concealed installation screws
  • Mounts hand shower to wall
  • For use with wall-mount hand shower (sold separately)

Documents

Specifications

ADA Compliant: No

CSA Certified: Yes

Color Finish: White

Color Finish Category: Whites

Depth: 3-4/25 in

Faucet Height: 2-5/16 in

Faucet Mount: Shower Arm Mount

Height: 2-31/100 in

Hose Included: No

Length: 3-5/32 in

Material: Plastic

Maximum Height: 2-31/100 in

Pause Control: No

Side Spray: No

Smart Home Enabled: No

WaterSense Labeled: No

Weight: 0.2

Width: 2-5/16 in