DESCRIPTION

  • 3-function handshower: full, massage, and aerated spray
  • 60" - 82" stretchable, finished metal hose
  • Pivoting metal wall mount bracket
  • Wall mount elbow included

Delta Faucet Baliza® 2 gpm Wall Mount Hand Shower with Elbow

D85810

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Baliza®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
9-7/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
69 in
Material
Plastic
Showerhead Function
3
Spray Type
Aerated, Full Body, Massage
Trim Only
No
WaterSense Labeled
Yes

Starting at
$292.16
EACH
  • QUANTITY