DESCRIPTION

  • ADA compliant
  • Chrome finish
  • For use with single handle tub and shower faucets (not included)
  • Lever design
  • Metal construction
  • Sold individually

Delta Faucet Bancroft® Handle Assembly

DRP48717

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Bancroft®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle

Starting at
$27.95
EACH
  • QUANTITY