DESCRIPTION

Delta Faucet Handle Assembly

DRP73643

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
Height
1-1/2 in
IAPMO Listed
No
Length
5-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Width
2 in

Starting at
$35.18
EACH
  • QUANTITY