DESCRIPTION

  • For use with NeoStyle kitchen and lavatory faucets.
  • Scalloped base with gasket for NeoStyle kitchen and lavatory faucets

Delta Faucet Handle Base with Gasket

DRP23095

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
4/5 in
Length
5-1/2 in
Width
3-1/10 in

Starting at
Call for Pricing
  • QUANTITY