DESCRIPTION

Delta Faucet Pilar® Handle Button

DRP53879

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Pilar®
Color Finish
Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
$5.47
EACH
  • QUANTITY