• Cart

DESCRIPTION

  • Metal lever handles with screws

Delta Faucet Traditional® Handle Kit

DH215

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
Yes
Collection
Traditional®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
7 in
Material
Brass
Number of Handles
Two Handle
Width
2-7/10 in

Starting at
$63.47
EACH
  • QUANTITY

DOCUMENTS