DESCRIPTION

  • Finial included
  • Metal lever handles

Delta Faucet Dryden™ Single Lever Handle Kit

DH251

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Dryden™
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
3-13/100 in
IAPMO Listed
No
Length
7-13/100 in
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Width
3-63/100 in

Starting at
$56.91
EACH
  • QUANTITY

DOCUMENTS