DESCRIPTION

  • Porcelain level handles
  • Sold individually

Delta Faucet Traditional® Handle Kit

DH612

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Traditional®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Porcelain
Handle Type
Lever
Length
7 in
Material
Brass
Number of Handles
Two Handle
Width
7 in

Starting at
$81.06
EACH
  • QUANTITY