DESCRIPTION

  • Includes flange support, gasket and set screw
  • Square handle bases

Delta Faucet Dryden™ Handle Kit with Set Screw

DRP52659

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta® 3551LF Bathroom Faucet
CARB OTC LEED Compliant
No
Collection
Dryden™
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY