2-1/8 in. Metal Gasket in Polished Chrome
Dryden™ 2-1/8 in. Metal Gasket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes flange support, gasket and set screw
- Square handle bases
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-13/100 in
- Faucet Part Type:
- Gasket
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- Material:
- Metal
- Maximum Height:
- 1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.425 lb