DESCRIPTION

  • Chrome
  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode

Delta Faucet Neo Style® Handle Pair

DH66

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta® Roman Tub Faucets and Tub Fillers
CARB OTC LEED Compliant
No
Collection
Neo Style®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Length
4-3/10 in
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Width
7-4/5 in

Starting at
Call for Pricing
  • QUANTITY