• Cart

DESCRIPTION

Delta Faucet Cassidy™ Handshower Holder Assembly with Slide Bar Mount for 1660.772.002 Handshower

DRP74808

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
1660.772.002 Handshower
CARB OTC LEED Compliant
No
Collection
Cassidy™
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Height
3-1/4 in
IAPMO Listed
No
Length
4-1/4 in
Material
Metal
NSF Certified
No
Trim Only
No
Type
Handshower Holder Assembly with Slide Bar Mount
WaterSense Labeled
No
Width
3-37/100 in

Starting at
Call for Pricing
  • QUANTITY