DESCRIPTION

  • Chrome
  • Features H2Optics™ Technology for hands-free operation
  • Field adjustable sensing range and timeout
  • Required Accessories: Mixing valve
  • TECK® Commercial

Delta Faucet Teck® 3-Hole Hardwire Motion Activated Single Supply Electronic Bathroom Faucet

D591T0250

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Collection
Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Type
Electronic
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Brass, Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$496.94
EACH
  • QUANTITY