4 in. Metal Cover Plate for HDF® 590 Series
4 in. Metal Cover Plate for HDF® 590 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 in center cover plate with locking pin
- Anti-rotation (2-1/2 x 7 in)
- Cast coverplate
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Delta
- Fits Model:
- HDF® 590 Series
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Commercial
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.55 lb