3/8 in. Commercial Mixer with Thermostatic Limit
This product has been replaced by
Manufacturer Part #R2910-MIXLF
HDF Commercial® 3/8 in. Commercial Mixer with Thermostatic Limit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes thermostatic limit stop
- Mechanical mixer
- HDF Commercial
- Trim sold separately
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- HDF Commercial®
- End Connection 1:
- Compression
- End Connections:
- Compression
- Handle Type:
- Lever
- Height:
- 3-5/8 in
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Tub & Shower Rough-In Valve