Handle Kit in Polished Chrome
HDF® Handle Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes set screw
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.535 lb
- Width:
- 4 in