HDF® Handle Kit in Polished Chrome

Part #DRP7132  |  Item #511104  |  Manufacturer Part #RP7132

$15.60 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: HDF®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

Handle Type: Knob

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.25