Delta Faucet

HDF® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #D590LFLGHGMHDF  |  Manufacturer Part #590LF-LGHGMHDF

Color/Finish: Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HDF Commercial
  • Single hole installation
  • Self-adaptive technology requires no adjustments
  • Waterproof, battery powered electronics
  • No lift rod hole

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Commercial

Bathroom Faucet Type: Sensor

Battery Size: 4C

Battery Type: Alkaline

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: HDF®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Flow Rate: 0.5 gpm

Lead Law Compliant: Yes

Material: [Brass, Metal]

NSF Certified: No

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 2-3/8 in

Spout Reach: 5-1/4 in

Spout Type: Fixed

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 4.106