HDF® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #DT13691  |  Item #3629479  |  Manufacturer Part #T13691

$78.99 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Pull-up diverter tub spout
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: HDF®

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 2-13/16 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Type: Pull-up tub spout

Spray Type: Full Spray

Trim Only: Yes

Tub Spout Type: Diverter

Type: Faucet

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 2.6