Single Lever Handle Classic Centerset Bathroom Sink Faucet with Metal Pop-Up in Polished Chrome
HDF® Single Lever Handle Classic Centerset Bathroom Sink Faucet with Metal Pop-Up in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal pop-up drain
- Fittings are 1/2 inch NPSM with 4 inch spacing
- Vandal resistant lever handle with adjustable handle limit stop
- Vandal resistant aerator
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-19/50 in
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.35 gpm
- Handle Type:
- Lever
- Height:
- 4-22/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Height:
- 4-22/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Spout Height:
- 2-22/25 in
- Spout Reach:
- 5 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.85 lb
- Width:
- 6-1/2 in