Metal Handle Kit in Chrome
HDF® Metal Handle Kit in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With set screw
- Slow-close
- Cold
- New lift-out sliding storage tray and storage bins on both ends for hand tools or small items
- Drill-resistant lock cylinders with automotive-style keys
- Dual heavy-duty gas springs raise lid when unlatched
- Lid can be locked from either side
- End-mounted EZ-Palm push-activated latch releases
- 5-year limited warranty
- Automotive bulb-type weather stripping seals out moisture, dust
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 2507HDF, 2517HDF, 2507, 2517 Series
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Knob
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.55 lb