HDF® Small Single Metal Knob Handle in Polished Chrome

Part #DH18  |  Item #437027  |  Manufacturer Part #H18

Color/Finish: Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal knob handle
  • Sold as single handle
  • Finish guaranteed not to tarnish or corrode

Documents

Specifications

ADA Compliant: No

Collection: HDF®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Metal Knob

IAPMO Listed: No

Length: 4-1/4 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.5

Width: 3-1/2 in