Single Handle Pressure Balancing Valve Trim in Chrome

You last purchased this on
 
Delta Faucet

HDF® Single Handle Pressure Balancing Valve Trim in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

HDF® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT13091
  • Item #2883469
  • Manufacturer Part #T13091
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Order MultiChoice® Universal rough-in separately
  • Metal lever handle adjusts temperature
  • Single-function pressure balance cartridge
  • RP77991 adds 1-3/4" to max. installation thickness
  • Red/blue indicator
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
HDF®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7 in
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
Yes
Maximum Height:
7 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
1.47 lb