DESCRIPTION

  • 40 oz
  • Clear view level indicator
  • Mounting hardware and template included
  • Shut-off soap valve

Delta Faucet Horizontal Liquid Soap Dispenser

D44081

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
40 oz
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$54.81
EACH
  • QUANTITY

DOCUMENTS