DESCRIPTION

  • Genuine Delta Repair Part
  • Technical assistance available at 1.800.345.Delta
  • Use of non-Genuine Delta repair part voids warranty

Delta Faucet Horizontal Rod with Metal Pop-Up Drain Assembly

DRP22828

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
8-1/2 in
Material
Metal
NSF Certified
No
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.07
EACH
  • QUANTITY