DESCRIPTION

  • For use with kitchen faucets
  • Genuine Delta repair parts
  • Guaranteed to not tarnish or corrode
  • Sold individually

Delta Faucet Hose Clip 470/472/474/476

DRP32522

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$12.26
EACH
  • QUANTITY