DESCRIPTION

Delta Faucet Leland® Finished Hot and Cold Indicator

DRP51496

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Leland®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1/4 in
IAPMO Listed
No
Length
5-1/2 in
NSF Certified
No
Width
3 in

Starting at
$13.51
EACH
  • QUANTITY