DESCRIPTION

Delta Faucet Addison™ Hot Sided Cartridge Fluehs

DRP61825

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Hot
Collection
Addison™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Material
Plastic

Starting at
$39.99
EACH
  • QUANTITY