• Cart

DESCRIPTION

  • Button arrow with red/blue indicators

Delta Faucet Hot/Cold Indicator Arrow Button

DRP20542

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta® 1323, 1324, T13020, 1343, T13420 Faucets
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
3/4 in
Length
5-1/2 in
Width
3-1/4 in

Starting at
$7.49
EACH
  • QUANTITY