Body Soothing Spray Sprayhead in Polished Chrome
This product has been replaced by
Manufacturer Part #SH5003-PR
Body Soothing Spray Sprayhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- H2Okinetic increases the water's velocity to enhance spray performance and maintain temperature
- Rotates up to 50° in any direction
- Automatically extends when water is turned on
- Choose from T50010 round and T50210 square trim bodies (sold separately)
- R50200 rough-in sold separately
- Rough-in and trim body also required for complete unit
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.0 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 41/100 in
- Faucet Height:
- 1-3/4 in
- Faucet Material:
- Metal
- Flow Rate:
- 1 gpm
- Height:
- 3-1/2 in
- Length:
- 1 in
- Maximum Height:
- 3-1/2 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Soothing
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb
- Width:
- 1-3/4 in