Dual Function Body Spray in Matte Black
HydraChoice™ Dual Function Body Spray in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- H2Okinetic® increases the water's velocity to enhance spray performance and maintain temperature
- Rotates up to 50° in any direction
- Automatically extends when water is turned on
- Featuring Delta H2OKinetic® technology for 3X the coverage
- Choose from T50010 round and T50210 square trim bodies (sold separately)
- Valve is not included, must purchase separately
- R50200 rough-in sold separately
- Rough-in and trim body also required for complete unit
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Body Spray Flow Rate:
- 1 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- HydraChoice™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-11/32 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- NSF Certified:
- No
- Product Type:
- Spray Head
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.142 lb
- Width:
- 1-3/4 in