Single Handle Cold Only Water Dispenser Faucets in Brilliance® Stainless
Single Handle Cold Only Water Dispenser Faucets in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- Single hole installation
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- DIAMOND™ Valve
- High arc pull-out swivels 360degrees
- ADA Compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-1/4 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- Yes
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 5 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- Faucet
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.2 lb