In2ition® 2.5 gpm 2-in-1 Shower in Brilliance Stainless

Part #D58470SS  |  Item #4435960  |  Manufacturer Part #58470-SS

Color/Finish: Brilliance® Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated showerhead and handshower
  • Stretchable metal hose: 60" - 82"
  • Lifetime faucet and finish limited warranty for original purchaser

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: In2ition®

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Diameter: 6-1/8 in

Faucet Height: 12-13/32 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5 gpm

Height: 12-13/32 in

IAPMO Listed: No

Length: 60 in

Material: [Brass, Metal, Plastic]

NSF Certified: No

Showerhead Function: Multi

Spray Type: [H2Okinetic®, H2Okinetic® w/ Massage, Massage, Pause]

Trim Only: No

WaterSense Labeled: No

Width: 4-31/32 in