Multi Function Hand Shower in Venetian Bronze
Universal Multi Function Hand Shower in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 69 in. hose
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage
- Installs in minutes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 6-7/32 in
- EPA Compliant:
- Yes
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- Yes
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Function:
- Multi
- Spray Type:
- Fast Massage, Full, Full Spray w/ Massage, Pause
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.507 lb