DESCRIPTION

  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 69 in. hose
  • WaterSense® certification promotes water conservation
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Delta Faucet In2ition® Multi Function Hand Shower in Venetian Bronze

D58065RB

Manufacturer Part #: 58065-RB

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
In2ition®
Depth
7-39/50 in
Faucet Height
11 in
Faucet Material
Plastic
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Handle Material
Plastic
Height
10-13/100 in
Hose Included
Yes
Hose Length
82 in
Maximum Height
10-13/100 in
Showerhead Function
Multi
Side Spray
No
Spray Type
Fast Massage, Full Body, Full Spray w/ Massage, Pause
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
2.245

Print