DESCRIPTION

  • Red/blue handle indicators

Delta Faucet Devonshire® Indicator Monitor Button

DRP16201

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Devonshire®
Color Finish
Clear
Color Finish Category
Clear
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle

Starting at
$6.11
EACH
  • QUANTITY

DOCUMENTS