Innovations 4-3/10 in. Single Lever Handle in Brilliance Polished Brass

Part #DH74PB  |  Item #437213  |  Manufacturer Part #H74PB

$50.30 EACH
(Pricing is for Polished Brass)

Color/Finish: Polished Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle bases only
  • Finish guaranteed not to tarnish or corrode

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Innovations

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 2-11/25 in

Faucet Part Type: Handle

GSA Approved: No

Handle Material: Zinc

Handle Type: Metal Lever

Height: 2-21/25 in

IAPMO Listed: No

Length: 4-3/10 in

Material: Zinc

Maximum Height: 2-21/25 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.595

Width: 3-1/2 in