4-9/10 in. Brass Insert in Polished Brass
Innovations 4-9/10 in. Brass Insert in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Innovations
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-3/50 in
- Faucet Part Type:
- Insert
- Handle Type:
- Lever
- Height:
- 47/50 in
- Length:
- 4-9/10 in
- Material:
- Brass
- Maximum Height:
- 47/50 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.159 lb
- Width:
- 1/2 in