DESCRIPTION

  • 3 port, 6 position diverter
  • Chrome
  • For use with extra jet module, handshower, or showerhead using separate MultiChoice rough with IP, PX, or MF inlets/outlets
  • Outlets 1/2" copper sweat

Delta Faucet Jetted Shower™ Jet Shower Rough-In with Extra Outlet Brass

DR1827XO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Cartridge Type
Cold Ceramic
Collection
Jetted Shower™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Copper Sweat
End Connections
Copper Sweat
Material
Brass
Valve Type
Tub & Shower Rough-In Valves

Starting at
$97.58
EACH
  • QUANTITY